Beli lock washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Wedge Lock Washer
    26%
    Mulai

    Rp169.900

    TRUSCO Wedge Lock Washer
    Deskripsi:
    - It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screws
    atribut:
    • Mass (g/pack): 7.0
    • Nominal Diameter: NL5 (M5)
  2. monotaro.id Ring Per Inch SS304 Pack Besar
    Mulai

    Rp13.900

  3. NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Mulai

    Rp139.900

    NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Deskripsi:
    Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets
    atribut:
    • Surface Hardness: HRA 75±4%(HRC48)
    • Heat Resistance Temperature (°C): -20 to 300
    • Thickness T (mm): 2.5
    • Surface Treatment: Delta protection (chrome-free)
    • Outer Diameter (mm): 13.5
    • Nominal Dimensions of Screw: M8
    • Material: Iron (SC hardened material)
    • Nominal Size: M8
    • Thickness (mm): 2.5
    • Type: Nord lock washer
  4. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  5. NTN Lock Washer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    NTN Lock Washer
    atribut:
    • Tab Type: Bent Inner
  6. SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Mulai

    Rp13.900

    SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  7. Nord-lock Washer
    Mulai

    Rp259.900

    Nord-lock Washer
    Deskripsi:
    Ring Dari Nord Lock ini memiliki ukuran M6
    atribut:
    • Bolt Size: M6
    • Dimension D (mm): 6.5
    • Dimensions t (mm): 2.2
    • Dimensions d (inch): 0.26
    • Diameter: 15/64 inch
    • Size: M6(15/64 inch)
    • Dimension D (inch): 0.43
    • Dimension T (inch): 0.09
    • Dimensions d (mm): 10.8
  8. Hiro Bolt Hub Hino 500
    Mulai

    Rp59.900

    Hiro Bolt Hub Hino 500
    atribut:
    • Grade: 10.9
  9. monotaro.id Ring Plat SS304 Pack Kecil
    50%
    Mulai

    Rp9.900

    monotaro.id Ring Plat SS304 Pack Kecil
    atribut:
    • Material: SS304
  10. SKF Lock Washer
    Mulai

    Rp569.900

    SKF Lock Washer
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock Washer
  11. INDOMAKERS Spring Washer Stainless Steel
    Mulai

    Rp900

    INDOMAKERS Spring Washer Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Type: Spring Washer/ Ring Per
    • Current Norm: DIN 127
  12. Scotch Vinyl Tape 35 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 35 (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  13. WELLBEST Sekrup Gantung Tutup
    Mulai

    Rp5.900

    WELLBEST Sekrup Gantung Tutup
    atribut:
    • Dimensions: 5x3x14cm
  14. TRUSCO Washer Nord-Lock Washer
    44%
    Mulai

    Rp82.900

    TRUSCO Washer Nord-Lock Washer
    Deskripsi:
    This is a loosening prevention device that is unaffected by any vibrations.It is very easy to attach and detach.This is a thread locker that is not affected by lubricants or other substances.It can be used with any commercially available screw.
    atribut:
    • Material: Stainless steel (equivalent to SUS316L)
    • Package: Bolt pack (blister)
    • Thickness (mm): 2.2
  15. THE Spring Washer SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Spring Washer SS304
    Deskripsi:
    Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • Material: SS 304
Daftar Harga lock washer Terbaru October 2026
TRUSCO Wedge Lock WasherRp169.900
monotaro.id Ring Per Inch SS304 Pack BesarRp13.900
NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Rp139.900
SKF Lock Nut with Metric Thread (Pengunci Bearing)Rp65.900
NTN Lock WasherRp2.900
SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Rp13.900
Nord-lock WasherRp259.900
ASB Washer BearingRp9.900
Hiro Bolt Hub Hino 500Rp59.900
monotaro.id Ring Plat SS304 Pack KecilRp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)